Be Careful Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, U7-1004-NA_10x7

  • Mfr # U7-1004-NA_10x7

  • Zoro # G5168313


product price:  $6.49
/ea

Key Features

Header
Be Careful
Legend
BE CAREFUL BEWARE OF ICE
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U7-1004-NA_10x7
Zoro #
G5168313
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
Be Careful Sign
Header
Be Careful
Legend
BE CAREFUL BEWARE OF ICE
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Symbol
None
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
Header Legend Color
White
Standards
ANSI Z53.1-1967 OSHA 1910.145
Double-Sided
No
Legend Style
Text
Header Background Color
Red
Operating Temp. Range
-40 Degrees F to 235 Degrees F
OSHA Compliant
No
ANSI Compliant
No
Sign Legend Text Color
Black
Maximum Viewing Distance - Favorable Conditions
20 ft
Anti-Slip Surface
No
Sign Header Background Color
Red
Includes Mounting Hardware
No
Mirror Print
No
Glow In The Dark
No
Outdoor Life Expectancy
3 to 5 yr
Sign Legend Background Color
White
Mounting Pattern
4 Corner
Sign Header Style
Text
Material Properties
Rigid
Corrosion Resistant
Yes
Sign Header
Be Careful
ANSI 969 Compliant
No
Maximum Service Temperature
140 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Film Laminate
Abrasion Resistant
No
Chemical Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
ANSI Standards
ANSI Z53.1-1967
Number of Printed Sides
1
Sign Legend
Beware Of Ice
Sign Mounting Location
Wall
Sign Format
Traditional OSHA
Write on Surface
No
Graffiti Resistant
Yes
Sign Legend Style
Text
Average Outdoor Durability
3 to 5 yr
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
White
Product Type
Wall Mount Sign

Description

Be Careful Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Beware Of Ice, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.