Shop LYLE

Be Careful Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, U7-1036-NA_10x7

  • Mfr # U7-1036-NA_10x7
  • Zoro # G5211460

product price: 
$
7.49
/ea
Sold in multiples of 2 for $14.98

Key Features

Header
Be Careful
Legend
BE CAREFUL SLIPPERY WHEN WET
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U7-1036-NA_10x7
Zoro #
G5211460
UPC #
-
Country of Origin
United States
Item
Be Careful Sign
Header
Be Careful
Legend
BE CAREFUL SLIPPERY WHEN WET
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Text
Double-Sided
No
ANSI Compliant
No
Sign Legend Color
Black
Symbol
None
Operating Temp. Range
-40 Degrees F to 235 Degrees F
Standards
ANSI Z53.1-1967 OSHA 1910.145
Header Legend Color
White
Header Background Color
Red
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Metal Detectable
No
Graffiti Resistant
Yes
Number of Printed Sides
1
Sign Mounting Location
Wall
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header Text Color
White
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Average Outdoor Durability
3 to 5 yr
Corrosion Resistant
Yes
Mirror Print
No
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Legend Style
Text
Anti-Slip Surface
No
Sign Header Style
Text
Sign Header Background Color
Red
Abrasion Resistant
No
Outdoor Life Expectancy
3 to 5 yr
Includes Mounting Hardware
No
Sign Legend
Slippery When Wet
Sign Legend Background Color
White
Maximum Service Temperature
140 Degrees F
Sign Format
Traditional OSHA
Mounting Pattern
4 Corner
Sign Header
Be Careful
Chemical Resistant
No
Protective Coating
Clear Film Laminate
State Specific Sign
No
ANSI 969 Compliant
No
Product Type
Wall Mount Sign

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Be Careful Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Slippery When Wet, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.