Be Careful Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, U7-1053-NA_10x7

  • Mfr # U7-1053-NA_10x7

  • Zoro # G5285240


product price:  $6.39
/ea
Sold in multiples of 2 for $12.78

Key Features

Header
Be Careful
Legend
BE CAREFUL WALK DON'T RUN
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U7-1053-NA_10x7
Zoro #
G5285240
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Be Careful Sign
Header
Be Careful
Legend
BE CAREFUL WALK DON'T RUN
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z53.1-1967 OSHA 1910.145
Symbol
None
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
No
Double-Sided
No
OSHA Compliant
No
Legend Style
Text
Sign Legend Color
Black
Header Legend Color
White
Header Background Color
Red
Operating Temp. Range
-40 Degrees F to 235 Degrees F
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Text Color
Black
Sign Header
Be Careful
Includes Mounting Hardware
No
Sign Legend Background Color
White
ANSI Standards
ANSI Z53.1-1967
Number of Printed Sides
1
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Chemical Resistant
No
Glow In The Dark
No
Mirror Print
No
Material Properties
Rigid
Maximum Service Temperature
140 Degrees F
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header Text Color
White
Outdoor Life Expectancy
3 to 5 yr
Protective Coating
Clear Film Laminate
Sign Format
Traditional OSHA
Graffiti Resistant
Yes
Sign Legend Style
Text
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header Style
Text
Abrasion Resistant
No
Average Outdoor Durability
3 to 5 yr
Mounting Pattern
4 Corner
Sign Header Background Color
Red
State Specific Sign
No
Anti-Slip Surface
No
Sign Legend
Walk Don't Run
Product Type
Be Careful Sign

Description

Be Careful Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Walk Don't Run, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products