Benzene Danger Label, 7 in H, 10 in W, Polyester, Vertical Rectangle, English, LCU4-0442-ND_10X7

  • Mfr # LCU4-0442-ND_10X7

  • Zoro # G9339727


product price: $5.25
/ea
Sold in multiples of 2 for $10.50

Key Features

Header
Danger
Legend
Benzene cancer hazard
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0442-ND_10X7
Zoro #
G9339727
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Benzene Danger Label
Header
Danger
Legend
Benzene cancer hazard
Sign Shape
Vertical Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Color
White
Material
Polyester
Language
English
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Shape
Rectangle
Metal Detectable
No
Sign Legend Style
Text
Sign Header Background Color
Black, Red, White
Anti-Slip Surface
No
Sign Header Style
Text
Sign Legend
Benzene Cancer Hazard
Sign Legend Background Color
White
State Specific Sign
No
Sign Legend Text Color
Black
Average Outdoor Durability
1 to 2 yr
Sign Header
Danger
Minimum Application Temperature
50 Degrees F
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
ANSI 969 Compliant
No
Outdoor Life Expectancy
1 to 2 yr
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z53.1-1967
Number of Printed Sides
1
Adhesive Style
Permanent
Adhesive Type
Acrylic
Glow In The Dark
No
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Sign Header Text Color
White
Abrasion Resistant
No
Mirror Print
No
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
210 Degrees F
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Favorable Conditions
20 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Benzene Danger Label

Description

Benzene Danger Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Benzene Cancer Hazard, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.