Bicycle Crossing Traffic Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, T1-1550-HI_18x12

  • Mfr # T1-1550-HI_18x12
  • Zoro # G5181771
product price: 
$
17.99
/ea

Key Features

Header
No Header
Legend
Bicycle Crossing
Width
18 in
Height
12 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-1550-HI_18x12
Zoro #
G5181771
UPC #
-
Country of Origin
United States
Item
Bicycle Crossing Traffic Sign
Header
No Header
Legend
Bicycle Crossing
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
High-Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
OSHA Compliant
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
Double-Sided
No
ANSI Compliant
No
Symbol
None
Sign Legend Color
Black
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Sign Legend Text Color
Black
Sign Legend Style
Text
Mounting Hole Distance Center to Center
9 in
State Specific Sign
No
Indoor/Outdoor Usage
Outdoor
Protective Coating
Clear Film Laminate
Average Outdoor Durability
5 to 8 yr
MUTCD Compliant Sign
No
Sign Legend
Bicycle Crossing
Includes Cross-Braces
No
Sign Mounting Hardware Included
No
Holes on 1 in. Centers
Yes
Number of Printed Sides
1
Sign Properties
Rigid
Sign Header
No Header
Material Properties
Roll Up

Dimensions

Width
18 in
Height
12 in
Thickness
0.063 in
Mounting Hole Dia.
0.375 in

Description

Bicycle Crossing Traffic Sign, Height 12 in, Width 18 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Horizontal Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.