Bicycle Parking Sign, 12" W, 18" H, English, Aluminum, White

  • Mfr # T1-1115-HI_12x18
  • Zoro # G5253138
product price: 
$
17.99
/ea

Key Features

Header
No Header
Legend
Parking
Width
12 in
Height
18"
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T1-1115-HI_12x18
Zoro #
G5253138
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Height
18"
Thickness
0.063 in
Mounting Hole Dia.
0.375 in

Details

Item
Bicycle Parking Sign
Header
No Header
Legend
Parking
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Green
Legend Style
Symbol and Text
Double-Sided
No
Symbol
Bicycle w/L-Arrow
ANSI Compliant
No
OSHA Compliant
No
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
MUTCD Code
D4-3L
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Sign Legend Text Color
Green
MUTCD Sign Description
Bicycle Parking Left Arrow
Sign Header
No Header
Number of Printed Sides
1
Average Outdoor Durability
5 to 8 yr.
Holes on 1 in. Centers
Yes
Sign Mounting Hardware Included
No
Mounting Hole Distance Center to Center
15 in
Includes Cross-Braces
No
Sign Properties
Rigid
Indoor/Outdoor Usage
Outdoor
State Specific Sign
No
MUTCD Compliant Sign
Yes
Sign Legend
Parking
Sign Legend Style
Symbol, Text
Protective Coating
Clear Film Laminate
Material Properties
Roll Up

Description

Bicycle Parking Left Arrow Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.