Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bicycle Parking Sign, 18" x 12, D4-3L-12HA

  • Mfr # D4-3L-12HA

  • Zoro # G4887267


product price: $17.65
/ea

Key Features

Header
No Header
Legend
Parking
Width
12"
Height
18"
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D4-3L-12HA
Zoro #
G4887267
UPC #
849362012685
Country of Origin
United States

Dimensions

Width
12"
Height
18"
Thickness
0.063 in
Mounting Hole Dia.
0.375 in

Details

Item
Bicycle Parking Sign
Header
No Header
Legend
Parking
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Blue
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Subject Matter
Parking
Background Color
Blue
Double-Sided
No
Language
English
Material
Aluminum
Legend Color
White
Legend/Background Color
Green/White
Legend Style
Symbol and Text
Symbol
Bicycle w/L-Arrow
Sign Legend Color
White
MUTCD Code
D4-3L
Sign Legend Text Color
Green
Mounting Hole Distance Center to Center
15 in
State Specific Sign
No
Sign Header
No Header
MUTCD Compliant Sign
Yes
Includes Cross-Braces
No
Number of Printed Sides
1
Sign Legend
Parking
Sign Legend Style
Symbol, Text
Sign Mounting Hardware Included
No
Holes on 1 in. Centers
Yes
Average Outdoor Durability
5 to 8 yr.
Indoor/Outdoor Usage
Outdoor
Sign Properties
Rigid
Protective Coating
Clear Film Laminate
MUTCD Sign Description
Bicycle Parking Left Arrow
Material Properties
Roll Up

Description

Bicycle Parking Left Arrow Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.