Bicycle Parking Sign, 18" x 12, T1-1114-EG_12x18

  • Mfr # T1-1114-EG_12x18

  • Zoro # G5271758


product price:  $16.35
/ea

Key Features

Header
No Header
Legend
Parking
Width
12"
Height
18"
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1-1114-EG_12x18
Zoro #
G5271758
UPC #
-
Country of Origin
United States

Dimensions

Width
12"
Height
18"
Thickness
0.063 in
Mounting Hole Dia.
0.375 in

Details

Item
Bicycle Parking Sign
Header
No Header
Legend
Parking
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Symbol
Bike Double Arrow
ANSI Compliant
No
Header Background Color
White
Legend Style
Symbol and Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
White
OSHA Compliant
No
Sign Legend Color
Green
MUTCD Code
D4-3D
Sign Legend Text Color
Green
Sign Legend
Parking
State Specific Sign
No
MUTCD Sign Description
Bicycle Parking Double Arrow
Number of Printed Sides
1
Mounting Hole Distance Center to Center
15 in
Includes Cross-Braces
No
Sign Properties
Rigid
Sign Legend Style
Symbol, Text
Holes on 1 in. Centers
Yes
MUTCD Compliant Sign
Yes
Indoor/Outdoor Usage
Outdoor
Protective Coating
Clear Film Laminate
Average Outdoor Durability
3 to 5 yr.
Sign Header
No Header
Sign Mounting Hardware Included
No
Material Properties
Roll Up

Description

Bicycle Parking Double Arrow Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.