Bicycle Signal Mandatory Movement (Turn), 24x36, Diamond Grade, White
- Mfr # G-14234-DG_24x36
- Zoro # G522947231
product price:Â
$
107.99
/ea
Free Shipping & Returns
Key Features
Legend
Bicycle Signal Mandatory Movement (Turn)
Width
24 in
Height
36 in
Sign Material
Aluminum
Sign Mounting Style
Post Mount
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G-14234-DG_24x36
- Zoro #
- G522947231
- UPC #
- -
- Country of Origin
- United States
- Legend
- Bicycle Signal Mandatory Movement (Turn)
- Sign Material
- Aluminum
- Sign Mounting Style
- Post Mount
- Retroreflective Grade
- Diamond Grade
- Glow-in-the-Dark
- No
- UV Resistant
- Yes
- Double Sided
- No
- Color
- White
- MUTCD Code
- R10-40
Dimensions
- Width
- 24 in
- Height
- 36 in
- Thickness
- 0.080 in
- Length
- 0.5 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.