Shop LYLE

Bike Crossing Pictogram Traffic Sign, 24 in H, 24 in W, Aluminum, Diamond, No Text, W11-1-24HA

  • Mfr # W11-1-24HA

  • Zoro # G5423521


product price:  $57.15
/ea

Key Features

Header
No Header
Legend
Bike Crossing Pictogram
Width
24 in
Height
24 in
Sign Shape
Diamond
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
W11-1-24HA
Zoro #
G5423521
UPC #
849362016744
Country of Origin
United States

Dimensions

Width
24 in
Height
24 in
Thickness
0.08 in
Mounting Hole Dia.
0.375 in

Details

Item
Bike Crossing Pictogram Traffic Sign
Header
No Header
Legend
Bike Crossing Pictogram
Sign Shape
Diamond
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
No Text
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Color
Black
Double-Sided
No
Background Color
Yellow
MUTCD Code
W11-1
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
Subject Matter
Traffic
Legend Style
Symbol
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Symbol
Bicycle
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Material
Aluminum
Legend/Background Color
Black/Yellow
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Outdoor
MUTCD Sign Description
Bike Crossing Pictogram
Protective Coating
Clear Film Laminate
Sign Header
No Header
MUTCD Compliant Sign
Yes
Sign Mounting Hardware Included
No
Mounting Hole Distance Center to Center
24 in
Sign Properties
Rigid
State Specific Sign
No
Holes on 1 in. Centers
Yes
Average Outdoor Durability
5 to 8 yr.
Sign Legend Style
Symbol
Includes Cross-Braces
No
Number of Printed Sides
1
Material Properties
Roll Up

Description

Bike Crossing Pictogram Traffic Sign, Height 24 in, Width 24 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language No Text, Sign Shape Diamond

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.