Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Biohazard Sign, 10 in Height, 14 in Width, Reflective Sheeting, Horizontal Rectangle, English

  • Mfr # LCU6-0045-RD_14x10

  • Zoro # G4317909


product price: $7.89
/ea

Key Features

Header
Warning
Legend
Biohazard Authorized Personnel Only
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0045-RD_14x10
Zoro #
G4317909
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Biohazard Sign
Header
Warning
Legend
Biohazard Authorized Personnel Only
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Legend Color
Black
Legend/Background Color
Black/Orange
Material
Vinyl
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Symbol and Text
ANSI Compliant
Yes
Background Color
Orange
Sign Legend Color
Black
Header Legend Color
Black
Language
English
Double-Sided
No
Header Background Color
Black, Orange
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2122
Sign Legend Text Color
Black
Legend Pictogram ID
PRAD-16
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Maximum Service Temperature
130 Degrees F
Abrasion Resistant
No
Average Outdoor Durability
1 to 2 yr
Mirror Print
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Adhesive Type
Acrylic
Minimum Application Temperature
65 Degrees F
Sign Header Background Color
Orange
Sign Legend Style
Symbol and Text
Maximum Viewing Distance - Favorable Conditions
40 ft
Adhesive Style
Permanent
Write on Surface
No
Sign Mounting Location
Wall
Protective Coating
Clear Film Laminate
Glow In The Dark
No
Sign Legend
Biohazard Authorized Personnel Only
Indoor/Outdoor Usage
Indoor Only
Legend Pictogram Description
Biohazard
Sign Header Style
Text
ANSI 969 Compliant
No
Corrosion Resistant
No
Number of Printed Sides
1
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2122
Sign Header Text Color
Black
State Specific Sign
No
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
Sign Header
Warning
Sign Legend Background Color
Orange
Metal Detectable
No
Anti-Slip Surface
No
Sign Format
Traditional OSHA
Outdoor Life Expectancy
1 to 2 yr
Product Type
Biohazard Warning Reflective Label

Description

Biohazard Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Biohazard Authorized Personnel Only, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.