Biohazard Sign, 14 in H, 10 in W, Plastic, Vertical Rectangle, English, LCU1-0049-NP_10x14

  • Mfr # LCU1-0049-NP_10x14

  • Zoro # G6041128


product price:  $5.99
/ea

Key Features

Header
No Header
Legend
Biohazard/Peligro Biologico
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU1-0049-NP_10x14
Zoro #
G6041128
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.055 in
Depth
11/200 in

Details

Item
Biohazard Sign
Header
No Header
Legend
Biohazard/Peligro Biologico
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-29 Degrees to 176 Degrees F
Double-Sided
No
Header Background Color
Black
Legend Style
Symbol and Text
ANSI Compliant
Yes
Sign Legend Color
Black
Green Certification or Other Recognition
UL Environment Claims Validated
Header Legend Color
Black
Standards
ANSI Z53.1-1967, ANSI Z535-2006. OSHA 1910.145
Sign Legend Text Color
Black
Outdoor Life Expectancy
1 to 3 yr
Corrosion Resistant
Yes
State Specific Sign
No
Sign Legend
Biohazard/Peligro Biologico
Anti-Slip Surface
No
Graffiti Resistant
Yes
Maximum Service Temperature
130 Degrees F
Indoor/Outdoor Usage
Indoor Only
Sign Header Text Color
Black
Glow In The Dark
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Number of Printed Sides
3
Protective Coating
Clear Liquid Laminate
Metal Detectable
No
Sign Mounting Location
Wall
Material Properties
Flexible
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Orange
Sign Header Style
Symbol and Text
Sign Legend Background Color
Orange
Mirror Print
No
ANSI 969 Compliant
No
Average Outdoor Durability
1 to 3 yr
Maximum Viewing Distance - Favorable Conditions
20 ft
Abrasion Resistant
No
Chemical Resistant
No
Sign Legend Style
Symbol and Text
Sign Header
No Header
Includes Mounting Hardware
No
Minimum Application Temperature
65 Degrees F
Product Type
Biohazard Sign

Description

Biohazard Sign, Vertical Rectangle, Number of Printed Sides 3, English, Sign Legend Biohazard/Peligro Biologico, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.