Biohazard Sign, 14 in H, 10 in W, Plastic, Vertical Rectangle, English, LCU1-0193-NP_10x14

  • Mfr # LCU1-0193-NP_10x14

  • Zoro # G6049561


product price:  $6.89
/ea

Key Features

Header
Hazardous Materials
Legend
Hazardous Materials Classification
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU1-0193-NP_10x14
Zoro #
G6049561
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Label
Header
Hazardous Materials
Legend
Hazardous Materials Classification
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Blue, Red, White, Yellow
ADA Compliant
No
Retroreflective Grade
Non-Reflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967, ANSI Z535-2006
Green Certification or Other Recognition
UL Environment Claims Validated
Operating Temp. Range
-29 Degrees to 176 Degrees F
Header Background Color
White
Double-Sided
No
Legend Style
Symbol and Text
Header Legend Color
Black
Sign Legend Color
Black, White
OSHA Compliant
Yes
Background Color
White
Language
English
Material
Plastic
Sign Legend Text Color
Black, White
State Specific Sign
No
Sign Header Text Color
Black
Minimum Service Temperature
65 Degrees F
Maximum Service Temperature
150 Degrees F
Metal Detectable
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Glow In The Dark
No
Sign Header Style
Symbol and Text
Sign Header Background Color
White
Sign Header
No Header
Abrasion Resistant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Number of Printed Sides
1
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Write on Surface
No
Sign Legend
Hazardous Materials Classification
Chemical Resistant
No
Material Properties
Flexible
ANSI 969 Compliant
No
Sign Legend Style
Symbol and Text
Mirror Print
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Protective Coating
Clear Liquid Laminate
Minimum Application Temperature
65 Degrees F
Anti-Slip Surface
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Mounting Pattern
4 Corner
Corrosion Resistant
Yes
Average Outdoor Durability
1 to 3 yr
Sign Legend Background Color
White
Outdoor Life Expectancy
1 to 3 yr
Product Type
NFPA Label
Preprinted Images
NFPA
Preprinted Text
Hazardous Materials Classification
Hazard Communication Standard
NFPA
Adhesive
Non-Adhesive
Adhesive Properties
Non-Adhesive
Resistance Properties
Corrosion Resistant, Graffiti-Resistant, UV-Resistant
Shape
Rectangle
Package Type
Card
Lamination Type
Laminated

Description

NFPA Label, Adhesive Non-Adhesive, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Background Color White, Hazard Communication Standard NFPA, Height 14 in, Kit Contents Not Applicable, Lamination Type Laminated, Language English, Material Plastic, Material Properties Flexible, Maximum Service Temperature 150 Degrees F, Minimum Service Temperature 65 Degrees F, Mounting Type Mounting Holes, Package Type Card, Preprinted Images NFPA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.