Biohazard Sign, 14 in H, 10 in W, Plastic, Vertical Rectangle, English, LCU1-2013-NP_10x14

  • Mfr # LCU1-2013-NP_10x14

  • Zoro # G6050121


product price:  $5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Header
No Header
Legend
Biohazard Infectious Agent _______ Entry Requirements _______ Contact _______ Phone _______
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU1-2013-NP_10x14
Zoro #
G6050121
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Biohazard Sign
Header
No Header
Legend
Biohazard Infectious Agent _______ Entry Requirements _______ Contact _______ Phone _______
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Certification or Other Recognition
UL Environment Claims Validated
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Operating Temp. Range
-29 Degrees to 176 Degrees F
Double-Sided
No
Header Legend Color
Black
Header Background Color
Black
Legend Style
Symbol and Text
Sign Legend Color
Black
Standards
OSHA 1910.145
ANSI Compliant
Yes
Sign Legend Text Color
Black
Write on Surface
Yes
Sign Mounting Location
Wall
Sign Header
No Header
Minimum Application Temperature
65 Degrees F
Mounting Pattern
4 Corner
Corrosion Resistant
Yes
Maximum Service Temperature
130 Degrees F
Average Outdoor Durability
1 to 3 yr
Graffiti Resistant
Yes
Material Special Properties
Write-On Surface
Includes Mounting Hardware
No
Metal Detectable
No
ANSI 969 Compliant
No
Outdoor Life Expectancy
1 to 3 yr
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
Orange
Sign Format
Other Format
State Specific Sign
No
Abrasion Resistant
No
Mirror Print
No
Protective Coating
Clear Liquid Laminate
Sign Legend
Biohazard Infectious Agent _______ Entry Requirements _______ Contact _______ Phone _______
Sign Legend Style
Symbol and Text
Glow In The Dark
No
Number of Printed Sides
1
Chemical Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Biohazard Sign

Description

Biohazard Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Biohazard Infectious Agent _______ Entry Requirements _______ Contact _______ Phone _______, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.