Biohazard Sign, 5 in H, 7 in W, Horizontal Rectangle, English, LCU3-0311-RD_7x5

  • Mfr # LCU3-0311-RD_7x5

  • Zoro # G4320989


product price:  $3.39
/ea

Key Features

Header
Caution
Legend
Potential Biohazard Present
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0311-RD_7x5
Zoro #
G4320989
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Biohazard Sign
Header
Caution
Legend
Potential Biohazard Present
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Mounting Style
Adhesive-Backed
Language
English
Sign Legend Color
Black
Header Legend Color
Yellow
Header Background Color
Black
Legend Color
Black
Material
Vinyl
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Background Color
Yellow
Subject Matter
Biohazard
Double-Sided
No
Legend/Background Color
Black/Yellow
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Sign Header Text Color
Yellow
ANSI Standards
ANSI Z53.1-1967
Outdoor Life Expectancy
Not Outdoor Rated
Average Outdoor Durability
1 yr
ANSI 969 Compliant
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Write on Surface
No
Anti-Slip Surface
No
Adhesive Type
Acrylic
State Specific Sign
No
Maximum Service Temperature
130 Degrees F
Glow In The Dark
No
Graffiti Resistant
No
Sign Header Background Color
Black
Sign Legend Background Color
Yellow
Corrosion Resistant
No
Mirror Print
No
Abrasion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Protective Coating
No Protective Coating
Sign Legend
Potential Biohazard Present
Mounting Pattern
No Mounting Holes
Sign Format
Traditional OSHA
OSHA Regulations
OSHA 29 CFR 1910.145
Minimum Application Temperature
65 Degrees F
Number of Printed Sides
1
Adhesive Style
Permanent
Sign Header Style
Text
Sign Header
Caution
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Sign Mounting Location
Wall
Sign Legend Style
Text
Material Properties
Flexible
Product Type
Biohazard Caution Reflective Label

Description

Biohazard Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Potential Biohazard Present, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.