Biohazard Sign, 5 in H, 7 in W, Horizontal Rectangle, English, U4-1088-RD_7X5

  • Mfr # U4-1088-RD_7X5

  • Zoro # G2725880


product price: $3.25
/ea
Sold in multiples of 3 for $9.75

Key Features

Header
Caution
Legend
Biohazard No Paper
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1088-RD_7X5
Zoro #
G2725880
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Biohazard Sign
Header
Caution
Legend
Biohazard No Paper
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Material
Vinyl
ANSI Compliant
Yes
Background Color
White
Mounting Style
Adhesive-Backed
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend/Background Color
Black and Yellow/White
Double-Sided
No
OSHA Compliant
Yes
Header Background Color
Yellow
Legend Style
Symbol and Text
Subject Matter
Biohazard
Header Legend Color
Black
Language
English
Legend Color
Black
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Write on Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Includes Mounting Hardware
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Average Outdoor Durability
1 yr
Sign Header Style
Text
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
ANSI Standards
ANSI Z53.1-1967
Maximum Service Temperature
130 Degrees F
Number of Printed Sides
1
State Specific Sign
No
Graffiti Resistant
Yes
Adhesive Style
Permanent
Maximum Viewing Distance - Favorable Conditions
15 ft
Abrasion Resistant
No
Sign Legend Background Color
Yellow
Sign Format
Traditional OSHA
Mirror Print
No
Sign Header Text Color
Black
Material Properties
Flexible
ANSI 969 Compliant
No
Glow In The Dark
No
Sign Mounting Location
Wall
Adhesive Type
Acrylic
Chemical Resistant
No
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
Sign Legend Style
Symbol and Text
Protective Coating
Clear Film Laminate
Sign Legend
Biohazard No Paper
Sign Header Background Color
Yellow
Sign Header
Caution
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
65 Degrees F
Anti-Slip Surface
No
Header Pictogram ID
PPIC-51
Product Type
Caution Sign

Description

Biohazard Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Biohazard No Paper, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.