Zoro Homepage

Biohazard Sign, 5 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English

  • Mfr # LCU6-0045-RD_7x5

  • Zoro # G4317890


product price: $3.19
/ea

Key Features

Header
Warning
Legend
Biohazard Authorized Personnel Only
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0045-RD_7x5
Zoro #
G4317890
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Biohazard Sign
Header
Warning
Legend
Biohazard Authorized Personnel Only
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Legend/Background Color
Black/Orange
Header Legend Color
Black
Legend Style
Symbol and Text
Material
Vinyl
Language
English
ANSI Compliant
Yes
Header Background Color
Black, Orange
Operating Temp. Range
-30 Degrees to 200 Degrees F
Background Color
Orange
OSHA Compliant
Yes
Sign Legend Color
Black
Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2124
Sign Legend Text Color
Black
Abrasion Resistant
No
Glow In The Dark
No
Sign Header Text Color
Black
State Specific Sign
No
Adhesive Type
Acrylic
Graffiti Resistant
No
Protective Coating
No Protective Coating
Minimum Application Temperature
65 Degrees F
Write on Surface
No
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Corrosion Resistant
No
Sign Legend Background Color
Orange
Sign Mounting Location
Wall
Legend Pictogram Description
Biohazard
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Style
Text
Average Outdoor Durability
1 yr
Metal Detectable
No
ANSI 969 Compliant
No
Mirror Print
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2124
Sign Legend
Biohazard Authorized Personnel Only
Sign Header
Warning
Sign Legend Style
Symbol and Text
Adhesive Style
Permanent
Indoor/Outdoor Usage
Indoor Only
OSHA Regulations
OSHA 29 CFR 1910.145
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
Sign Header Background Color
Orange
Legend Pictogram ID
PRAD-16
Maximum Service Temperature
130 Degrees F
Sign Format
Traditional OSHA
Product Type
Biohazard Warning Reflective Label

Description

Biohazard Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Biohazard Authorized Personnel Only, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.