Shop LYLE
See all product information
Create Account
Biohazard Sign, 7 in H, 10 in W, Non-PVC Polymer, Vertical Rectangle, English, LCU1-0051-ED_10x7
- Mfr # LCU1-0051-ED_10x7
- Zoro # G6048843
product price:Â
$
3.49
/ea
Key Features
Header
Biohazard
Legend
No Food Or Drink To Be Stored In This Refrigerator
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Width
- 10 in
- Height
- 7 in
- Thickness
- 0.004 in
Description
Biohazard Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend No Food Or Drink To Be Stored In This Refrigerator, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.