Biohazard Sign, 7 in H, 10 in W, Non-PVC Polymer, Vertical Rectangle, English, LCU1-0053-ED_10x7

  • Mfr # LCU1-0053-ED_10x7

  • Zoro # G6029453


product price:  $2.99
/ea

Key Features

Header
No Header
Legend
Biohazard
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU1-0053-ED_10x7
Zoro #
G6029453
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Biohazard Sign
Header
No Header
Legend
Biohazard
Sign Shape
Vertical Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Black
Green Environmental Attribute
Does Not Contain PVC
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Legend Style
Symbol and Text
Header Background Color
Black
Double-Sided
No
Green Certification or Other Recognition
UL Environment Claims Validated
Standards
ANSI Z53.1-1967, ANSI Z535-2006. OSHA 1910.145
ANSI Compliant
Yes
Sign Legend Text Color
Black
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend
Biohazard
Sign Header Background Color
Orange
Sign Mounting Location
Wall
Sign Header Style
Symbol and Text
Sign Legend Background Color
Orange
Average Outdoor Durability
1 to 3 yr
Sign Legend Style
Symbol and Text
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Includes Mounting Hardware
No
Anti-Slip Surface
No
Maximum Service Temperature
176 Degrees F
Adhesive Style
Permanent
Write on Surface
No
Chemical Resistant
No
Indoor/Outdoor Usage
Indoor Only
Sign Header Text Color
Black
State Specific Sign
No
Abrasion Resistant
No
Minimum Application Temperature
65 Degrees F
Glow In The Dark
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Number of Printed Sides
3
Sign Header
No Header
Mirror Print
No
ANSI 969 Compliant
No
Material Properties
Flexible
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
Graffiti Resistant
Yes
Protective Coating
Clear Film Laminate
Product Type
Biohazard Sign

Description

Biohazard Sign, Vertical Rectangle, Number of Printed Sides 3, English, Sign Legend Biohazard, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.