Biohazard Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, LCU1-0052-NP_10x7

  • Mfr # LCU1-0052-NP_10x7

  • Zoro # G6049132


product price:  $3.75
/ea
Sold in multiples of 3 for $11.25

Key Features

Header
Warning
Legend
Biohazard
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU1-0052-NP_10x7
Zoro #
G6049132
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Biohazard Sign
Header
Warning
Legend
Biohazard
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Black
Header Background Color
Orange
Green Certification or Other Recognition
UL Environment Claims Validated
ANSI Compliant
Yes
Sign Legend Color
Black
Legend Style
Symbol and Text
Operating Temp. Range
-29 Degrees to 176 Degrees F
Double-Sided
No
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Text Color
Black
Sign Mounting Location
Wall
Chemical Resistant
No
Mirror Print
No
Average Outdoor Durability
1 to 3 yr
Maximum Service Temperature
130 Degrees F
Mounting Pattern
4 Corner
Sign Format
ANSI/OSHA Format
Sign Header Style
Text
Protective Coating
Clear Liquid Laminate
Sign Header
Warning
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Legend Pictogram Description
Biohazard
Sign Legend Background Color
White
Outdoor Life Expectancy
1 to 3 yr
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
Yes
Write on Surface
No
Metal Detectable
No
Sign Legend Style
Symbol and Text
Glow In The Dark
No
Corrosion Resistant
Yes
Sign Header Text Color
Black
Material Properties
Flexible
Number of Printed Sides
1
Minimum Application Temperature
65 Degrees F
Sign Legend
Biohazard
Includes Mounting Hardware
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Legend Pictogram ID
PRAD-16
Sign Header Background Color
Orange
Abrasion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
ANSI 969 Compliant
No
Product Type
Biohazard Sign

Description

Biohazard Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Biohazard, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.