Biohazard Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, LCU1-0053-NP_10x7

  • Mfr # LCU1-0053-NP_10x7

  • Zoro # G6029331


product price:  $4.75
/ea
Sold in multiples of 2 for $9.50

Key Features

Header
No Header
Legend
Biohazard
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU1-0053-NP_10x7
Zoro #
G6029331
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in

Details

Item
Biohazard Sign
Header
No Header
Legend
Biohazard
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Certification or Other Recognition
UL Environment Claims Validated
Standards
ANSI Z53.1-1967, ANSI Z535-2006. OSHA 1910.145
OSHA Compliant
Yes
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Symbol and Text
Header Legend Color
Black
ANSI Compliant
Yes
Double-Sided
No
Operating Temp. Range
-29 Degrees to 176 Degrees F
Header Background Color
Black
Sign Legend Text Color
Black
Sign Header
No Header
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Number of Printed Sides
3
Anti-Slip Surface
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
State Specific Sign
No
Sign Mounting Location
Wall
Average Outdoor Durability
1 to 3 yr
Sign Legend
Biohazard
Chemical Resistant
No
Abrasion Resistant
No
Maximum Service Temperature
130 Degrees F
Sign Header Background Color
Orange
Sign Legend Style
Symbol and Text
Outdoor Life Expectancy
1 to 3 yr
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only
Material Properties
Flexible
Protective Coating
Clear Liquid Laminate
Metal Detectable
No
Includes Mounting Hardware
No
Sign Legend Background Color
Orange
Graffiti Resistant
Yes
Write on Surface
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Minimum Application Temperature
65 Degrees F
Glow In The Dark
No
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Legend Pictogram ID
PRAD-16
Legend Pictogram Description
Biohazard
Sign Header Style
Symbol and Text
Corrosion Resistant
Yes
Sign Header Text Color
Black
Product Type
Biohazard Sign

Description

Biohazard Sign, Vertical Rectangle, Number of Printed Sides 3, English, Sign Legend Biohazard, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.