Shop LYLE

Biohazard Sign, 7 in H, 10 in W, Vertical Rectangle, English, LCU1-0050-NA_10x7

  • Mfr # LCU1-0050-NA_10x7
  • Zoro # G6044241

product price: 
$
7.69
/ea

Key Features

Header
Warning
Legend
Biohazard Authorized Personnel Only
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU1-0050-NA_10x7
Zoro #
G6044241
UPC #
-
Country of Origin
United States
Item
Biohazard Sign
Header
Warning
Legend
Biohazard Authorized Personnel Only
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Green Certification or Other Recognition
UL Environment Claims Validated
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-40 Degrees to 235 Degrees F
Header Legend Color
Black
Header Background Color
Orange
OSHA Compliant
Yes
Legend Style
Symbol and Text
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
ANSI Compliant
Yes
Sign Legend Text Color
Black
Protective Coating
Clear Film Laminate
Corrosion Resistant
Yes
Mirror Print
No
Sign Header
Warning
Indoor/Outdoor Usage
Indoor/Outdoor
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
3 to 5 yr
Sign Header Text Color
Black
Maximum Viewing Distance - Unfavorable Conditions
5 ft
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Service Temperature
140 Degrees F
Anti-Slip Surface
No
Material Properties
Rigid
Mounting Pattern
4 Corner
Legend Pictogram Description
Biohazard
Sign Header Background Color
Orange
Sign Header Style
Text
Write on Surface
No
State Specific Sign
No
Sign Legend Style
Symbol and Text
Includes Mounting Hardware
No
Sign Format
ANSI/OSHA Format
Chemical Resistant
No
ANSI 969 Compliant
No
Legend Pictogram ID
PRAD-16
Sign Legend
Biohazard Authorized Personnel Only
Sign Mounting Location
Wall
Average Outdoor Durability
3 to 5 yr
Glow In The Dark
No
Sign Legend Background Color
White
Metal Detectable
No
Graffiti Resistant
Yes
Number of Printed Sides
1
Product Type
Biohazard Sign

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Biohazard Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Biohazard Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products