Biohazard Sign, 7 in H, 10 in W, Vertical Rectangle, English, LCU1-0052-NA_10x7

  • Mfr # LCU1-0052-NA_10x7

  • Zoro # G6044722


product price:  $6.39
/ea
Sold in multiples of 2 for $12.78

Key Features

Header
Warning
Legend
Biohazard
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU1-0052-NA_10x7
Zoro #
G6044722
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Biohazard Sign
Header
Warning
Legend
Biohazard
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
Operating Temp. Range
-40 Degrees to 235 Degrees F
Sign Legend Color
Black
Double-Sided
No
Header Background Color
Orange
Green Certification or Other Recognition
UL Environment Claims Validated
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Header Legend Color
Black
Legend Style
Symbol and Text
Sign Legend Text Color
Black
Sign Header Text Color
Black
ANSI 969 Compliant
No
Outdoor Life Expectancy
3 to 5 yr
Metal Detectable
No
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Pattern
4 Corner
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Number of Printed Sides
1
Legend Pictogram Description
Biohazard
Includes Mounting Hardware
No
Sign Legend Style
Symbol and Text
Sign Legend
Biohazard
Mirror Print
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Write on Surface
No
Sign Format
Traditional OSHA
Sign Header Style
Text
Maximum Service Temperature
140 Degrees F
Sign Header Background Color
Orange
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Legend Background Color
White
Sign Mounting Location
Wall
Chemical Resistant
No
Protective Coating
Clear Film Laminate
State Specific Sign
No
Anti-Slip Surface
No
Legend Pictogram ID
PRAD-16
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Average Outdoor Durability
3 to 5 yr
Sign Header
Warning
Material Properties
Rigid
Product Type
Biohazard Sign

Description

Biohazard Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Biohazard, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.