Biohazard Sign, 7 in H, 10 in W, Vertical Rectangle, English, LCU1-0054-NA_10x7

  • Mfr # LCU1-0054-NA_10x7
  • Zoro # G6050289
product price: 
$
7.49
/ea
Sold in multiples of 2 for $14.98

Key Features

Header
No Header
Legend
Biohazard No Eating, Smoking Or Drinking
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU1-0054-NA_10x7
Zoro #
G6050289
UPC #
-
Country of Origin
United States
Item
Biohazard Sign
Header
No Header
Legend
Biohazard No Eating, Smoking Or Drinking
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 235 Degrees F
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
ANSI Z53.1-1967, ANSI Z535-2006. OSHA 1910.145
Header Legend Color
Black
Sign Legend Color
Black
Green Certification or Other Recognition
UL Environment Claims Validated
ANSI Compliant
Yes
Header Background Color
Black
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
3 to 5 yr
Mirror Print
No
Sign Legend Background Color
Orange
ANSI 969 Compliant
No
Sign Header Background Color
Orange
Metal Detectable
No
Average Outdoor Durability
3 to 5 yr
Abrasion Resistant
No
Sign Header Style
Symbol and Text
Sign Legend Style
Symbol and Text
Chemical Resistant
No
Sign Legend
Biohazard No Eating, Smoking Or Drinking
Anti-Slip Surface
No
Includes Mounting Hardware
No
Sign Header Text Color
Black
Protective Coating
Clear Film Laminate
Maximum Service Temperature
140 Degrees F
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Glow In The Dark
No
Corrosion Resistant
Yes
State Specific Sign
No
Sign Header
No Header
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
Yes
Number of Printed Sides
3
Sign Mounting Location
Wall
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Biohazard Sign

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
11/200 in

Description

Biohazard Sign, Vertical Rectangle, Number of Printed Sides 3, English, Sign Legend Biohazard No Eating, Smoking Or Drinking, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products