Biohazard Sign, 7 in Height, 10 in Width, Reflective Sheeting, Vertical Rectangle, English

  • Mfr # LCU6-0045-RD_10x7

  • Zoro # G4317927


product price: $7.19
/ea

Key Features

Header
Warning
Legend
Biohazard Authorized Personnel Only
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0045-RD_10x7
Zoro #
G4317927
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Biohazard Sign
Header
Warning
Legend
Biohazard Authorized Personnel Only
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Color
Black
Header Legend Color
Black
Material
Vinyl
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Language
English
ANSI Compliant
Yes
Background Color
Orange
Sign Legend Color
Black
OSHA Compliant
Yes
Legend Style
Symbol and Text
Legend/Background Color
Black/Orange
Header Background Color
Black, Orange
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2121
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Write on Surface
No
Adhesive Style
Permanent
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2121
Protective Coating
Clear Film Laminate
Sign Header Text Color
Black
Sign Legend
Biohazard Authorized Personnel Only
Minimum Application Temperature
65 Degrees F
Abrasion Resistant
No
Number of Printed Sides
1
Adhesive Type
Acrylic
Graffiti Resistant
Yes
Anti-Slip Surface
No
Outdoor Life Expectancy
1 to 2 yr
Maximum Service Temperature
130 Degrees F
Sign Legend Style
Symbol and Text
Sign Legend Background Color
Orange
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Orange
Glow In The Dark
No
Sign Header Style
Text
Mounting Pattern
No Mounting Holes
State Specific Sign
No
Sign Format
Traditional OSHA
Sign Header
Warning
Average Outdoor Durability
1 to 2 yr
ANSI 969 Compliant
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Mounting Location
Wall
Corrosion Resistant
No
Product Type
Biohazard Warning Reflective Label

Description

Biohazard Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Biohazard Authorized Personnel Only, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.