Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Biohazard Sign, 7 in Height, 10 in Width, Reflective Sheeting, Vertical Rectangle, English

  • Mfr # U4-1088-RD_10X7

  • Zoro # G2725908


product price: $3.89
/ea
Sold in multiples of 3 for $11.67

Key Features

Header
Caution
Legend
Biohazard No Paper
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1088-RD_10X7
Zoro #
G2725908
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Biohazard Sign
Header
Caution
Legend
Biohazard No Paper
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Legend/Background Color
Black and Yellow/White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Symbol and Text
Header Legend Color
Black
Double-Sided
No
Header Background Color
Yellow
Legend Color
Black
Subject Matter
Biohazard
Language
English
Mounting Style
Adhesive-Backed
Background Color
White
ANSI Compliant
Yes
Sign Legend Color
Black
Material
Vinyl
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend
Biohazard No Paper
ANSI Standards
ANSI Z53.1-1967
Sign Header Text Color
Black
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
Maximum Service Temperature
130 Degrees F
Protective Coating
Clear Film Laminate
Sign Header Style
Text
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Chemical Resistant
No
Sign Legend Style
Symbol and Text
Sign Format
Traditional OSHA
Minimum Application Temperature
65 Degrees F
Graffiti Resistant
Yes
Adhesive Type
Acrylic
Average Outdoor Durability
1 to 2 yr
Material Properties
Flexible
Sign Mounting Location
Wall
Corrosion Resistant
No
Includes Mounting Hardware
No
Adhesive Style
Permanent
Outdoor Life Expectancy
1 to 2 yr
Anti-Slip Surface
No
Number of Printed Sides
1
Maximum Viewing Distance - Favorable Conditions
20 ft
State Specific Sign
No
Sign Legend Background Color
Yellow
Sign Header Background Color
Yellow
Mounting Pattern
No Mounting Holes
Sign Header
Caution
Glow In The Dark
No
ANSI 969 Compliant
No
Product Type
Caution Sign

Description

Biohazard Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Biohazard No Paper, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.