Zoro Homepage

Biohazard Sign, Black/Orange, 10 in. H

  • Mfr # LCU6-0045-RA_14x10

  • Zoro # G4317918


product price: $9.95
/ea

Key Features

Header
Warning
Legend
Biohazard Authorized Personnel Only
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0045-RA_14x10
Zoro #
G4317918
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Biohazard Sign
Header
Warning
Legend
Biohazard Authorized Personnel Only
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Background Color
Orange
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
Yes
Legend/Background Color
Black/Orange
Material
Aluminum
OSHA Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Color
Black
Header Legend Color
Black
Legend Color
Black
Header Background Color
Black, Orange
Double-Sided
No
Language
English
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2120
Sign Legend Text Color
Black
Metal Detectable
Yes
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
Outdoor Life Expectancy
3 to 5 yr
Sign Header Text Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145
Graffiti Resistant
Yes
Sign Header
Warning
Maximum Viewing Distance - Favorable Conditions
40 ft
Mirror Print
No
Sign Header Style
Text
Sign Legend Background Color
Orange
ANSI 969 Compliant
No
Sign Header Background Color
Orange
Maximum Service Temperature
130 Degrees F
Glow In The Dark
No
Average Outdoor Durability
3 to 5 yr
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Legend Pictogram ID
PRAD-16
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2120
Anti-Slip Surface
No
Sign Mounting Location
Wall
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Legend Pictogram Description
Biohazard
Sign Format
Traditional OSHA
Number of Printed Sides
1
Mounting Pattern
4 Corner
Sign Legend
Biohazard Authorized Personnel Only
Protective Coating
Clear Film Laminate
Sign Legend Style
Symbol and Text
Material Special Properties
Metal Detectable
Material Properties
Rigid
Abrasion Resistant
No
Product Type
Reflective Biohazard Warning Sign

Description

Biohazard Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Biohazard Authorized Personnel Only, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.