Zoro Homepage

Biohazard Sign, Black/Orange, 3-1/2 in. H

  • Mfr # LCU6-0045-RD_5x3.5

  • Zoro # G4317881


product price: $2.59
/ea

Key Features

Header
Warning
Legend
Biohazard Authorized Personnel Only
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0045-RD_5x3.5
Zoro #
G4317881
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Biohazard Sign
Header
Warning
Legend
Biohazard Authorized Personnel Only
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Header Background Color
Black, Orange
Legend Color
Black
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Language
English
Material
Vinyl
Sign Legend Color
Black
Header Legend Color
Black
Background Color
Orange
ANSI Compliant
Yes
Double-Sided
No
Legend/Background Color
Black/Orange
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2123
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Sign Format
Traditional OSHA
Minimum Application Temperature
65 Degrees F
Anti-Slip Surface
No
Sign Header Background Color
Orange
Sign Header Style
Text
Sign Legend Background Color
Orange
Adhesive Type
Acrylic
Adhesive Style
Permanent
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend
Biohazard Authorized Personnel Only
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Symbol and Text
Sign Header Text Color
Black
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Abrasion Resistant
No
Protective Coating
No Protective Coating
Material Properties
Flexible
Legend Pictogram Description
Biohazard
State Specific Sign
No
Mirror Print
No
Sign Header
Warning
Maximum Service Temperature
130 Degrees F
Average Outdoor Durability
1 yr
Maximum Viewing Distance - Favorable Conditions
15 ft
Legend Pictogram ID
PRAD-16
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2123
Corrosion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Graffiti Resistant
No
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
OSHA Regulations
OSHA 29 CFR 1910.145
Number of Printed Sides
1
Product Type
Biohazard Warning Reflective Label

Description

Biohazard Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Biohazard Authorized Personnel Only, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.