Zoro Homepage

Blank Reflective Label Caution Reflective Label, 10 in Height, 14 in Width, Reflective Sheeting

  • Mfr # LCU3-0203-RD_14x10

  • Zoro # G4828936


product price: $6.99
/ea
Sold in multiples of 2 for $13.98

Key Features

Header
Caution
Legend
Keep Hands Clear Pictogram
Width
14 in
Height
10 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0203-RD_14x10
Zoro #
G4828936
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Blank Reflective Label Caution Reflective Label
Header
Caution
Legend
Keep Hands Clear Pictogram
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black
Header Legend Color
Yellow
Legend/Background Color
Black/Yellow
Sign Legend Color
Black
Legend Style
Symbol and Text
Material
Self-Adhesive Vinyl
Mounting Style
Self-Adhesive
Language
English
Subject Matter
Personal Protection
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Text Color
Black
Sign Mounting Location
Wall
Material Properties
Flexible
Glow In The Dark
No
Sign Header Background Color
Black
Material Special Properties
Write-On Surface
Anti-Slip Surface
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Sign Legend
Machine Hazard (image)
Number of Printed Sides
1
Sign Format
ANSI/OSHA Format
Mirror Print
No
Corrosion Resistant
Yes
Minimum Application Temperature
65 Degrees F
Abrasion Resistant
No
Sign Header Style
Text
Protective Coating
Clear Film Laminate
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Mounting Pattern
No Mounting Holes
Sign Header
Caution
Maximum Service Temperature
130 Degrees F
Adhesive Type
Acrylic
Sign Header Text Color
Yellow
Graffiti Resistant
Yes
Average Outdoor Durability
1 to 2 yr
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Adhesive Style
Permanent
Outdoor Life Expectancy
1 to 2 yr
Sign Legend Background Color
Yellow
Sign Legend Style
Symbol
Write on Surface
Yes
OSHA Regulations
OSHA 29 CFR 1910.145

Description

Blank Reflective Label Caution Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Machine Hazard (image), Sign Legend Background Color Yellow, Sign Legend Style Symbol

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.