Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blasting Area Warning Reflective Label, 3 1/2 in Height, 5 in Width, Reflective Sheeting, English

  • Mfr # LCU6-0094-RD_5X3.5

  • Zoro # G9478351


product price: $3.39
/ea
Sold in multiples of 3 for $10.17

Key Features

Header
Warning
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0094-RD_5X3.5
Zoro #
G9478351
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Blasting Area Warning Reflective Label
Header
Warning
Legend
Blasting Keep Away
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Double-Sided
No
ANSI Compliant
Yes
Header Legend Color
Black
OSHA Compliant
Yes
Legend Style
Text
Header Background Color
Orange
Sign Legend Text Color
Black
Sign Mounting Location
Wall
Sign Legend Background Color
Orange
Sign Header
Warning
Adhesive Type
Acrylic
State Specific Sign
No
Graffiti Resistant
No
Mirror Print
No
Adhesive Style
Permanent
ANSI Standards
ANSI Z53.1-1967
Abrasion Resistant
No
Protective Coating
No Protective Coating
ANSI 969 Compliant
No
Metal Detectable
No
Corrosion Resistant
No
Sign Header Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
1 yr
Sign Format
Traditional OSHA
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Minimum Application Temperature
65 Degrees F
Sign Legend Style
Text
Maximum Service Temperature
130 Degrees F
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
Sign Header Style
Text
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Background Color
Orange
Anti-Slip Surface
No
Write on Surface
No
Sign Legend
Blasting Keep Away
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
15 ft
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Material Properties
Flexible

Description

Blasting Area Warning Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Blasting Keep Away, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.