Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blasting Area Warning Reflective Label, 7 in Height, 10 in Width, Reflective Sheeting, English

  • Mfr # LCU6-0094-RD_10X7

  • Zoro # G9478318


product price: $5.39
/ea
Sold in multiples of 2 for $10.78

Key Features

Header
Warning
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0094-RD_10X7
Zoro #
G9478318
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Blasting Area Warning Reflective Label
Header
Warning
Legend
Blasting Keep Away
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Orange
Double-Sided
No
Sign Legend Color
Black
Header Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Legend Style
Text
OSHA Compliant
Yes
Sign Legend Text Color
Black
Mounting Pattern
No Mounting Holes
Corrosion Resistant
No
Graffiti Resistant
Yes
Sign Legend Style
Text
Metal Detectable
No
ANSI Standards
ANSI Z53.1-1967
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Sign Header Style
Text
Sign Legend
Blasting Keep Away
Adhesive Style
Permanent
Outdoor Life Expectancy
1 to 2 yr
Adhesive Type
Acrylic
Abrasion Resistant
No
Anti-Slip Surface
No
Sign Legend Background Color
Orange
Write on Surface
No
Average Outdoor Durability
1 to 2 yr
Maximum Service Temperature
130 Degrees F
Minimum Application Temperature
65 Degrees F
Protective Coating
Clear Film Laminate
Sign Header Text Color
Black
ANSI 969 Compliant
No
Sign Header Background Color
Orange
Sign Format
Traditional OSHA
Number of Printed Sides
1
Sign Header
Warning
Mirror Print
No
Glow In The Dark
No
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
5 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
20 ft

Description

Blasting Area Warning Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Blasting Keep Away, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products