Shop LYLE

Blind Person Crossing Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, T1-1553-EG_12x18

  • Mfr # T1-1553-EG_12x18

  • Zoro # G5236940


product price:  $16.29
/ea

Key Features

Header
No Header
Legend
Blind Person Crossing
Width
12 in
Height
18 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T1-1553-EG_12x18
Zoro #
G5236940
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Height
18 in
Thickness
0.063 in
Mounting Hole Dia.
0.375 in

Details

Item
Blind Person Crossing Traffic Sign
Header
No Header
Legend
Blind Person Crossing
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Header Legend Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Symbol
None
ANSI Compliant
No
Legend Style
Text
Sign Legend Color
Black
Header Background Color
White
OSHA Compliant
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Outdoor
Includes Cross-Braces
No
Sign Legend
Blind Person Crossing
Average Outdoor Durability
3 to 5 yr
Sign Legend Style
Text
Number of Printed Sides
1
State Specific Sign
No
MUTCD Compliant Sign
No
Sign Properties
Rigid
Sign Header
No Header
Mounting Hole Distance Center to Center
15 in
Holes on 1 in. Centers
Yes
Protective Coating
Clear Film Laminate
Sign Mounting Hardware Included
No
Material Properties
Roll Up

Description

Blind Person Crossing Traffic Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.