Body Harness Danger Reflective Label, 3 1/2 in Height, 5 in Width, Reflective Sheeting, English

  • Mfr # LCU4-0516-RD_5X3.5

  • Zoro # G9348221


product price: $3.89
/ea
Sold in multiples of 3 for $11.67

Key Features

Header
Danger
Legend
Body harness required for entry
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0516-RD_5X3.5
Zoro #
G9348221
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Body Harness Danger Reflective Label
Header
Danger
Legend
Body harness required for entry
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Material
Vinyl
Language
English
Write on Surface
No
Metal Detectable
No
Shape
Rectangle
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
ANSI Standards
ANSI Z53.1-1967
Anti-Slip Surface
No
ANSI 969 Compliant
No
Sign Header
Danger
Mounting Pattern
No Mounting Holes
Sign Header Style
Text
Sign Header Background Color
Black, Red, White
Glow In The Dark
No
Adhesive Style
Permanent
Protective Coating
No Protective Coating
Sign Mounting Location
Wall
Graffiti Resistant
No
Maximum Service Temperature
130 Degrees F
Sign Format
Traditional OSHA
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend
Body Harness Required For Entry
Sign Legend Text Color
Black
Average Outdoor Durability
1 yr
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Sign Legend Style
Text
Adhesive Type
Acrylic
Corrosion Resistant
No
Minimum Application Temperature
65 Degrees F
Sign Legend Background Color
White
Sign Header Text Color
White
Mirror Print
No
Abrasion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
15 ft
Product Type
Body Harness Danger Reflective Label

Description

Body Harness Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Body Harness Required For Entry, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.