Body Harness Danger Reflective Label, 7 in Height, 10 in Width, Reflective Sheeting, English

  • Mfr # LCU4-0516-RD_10X7

  • Zoro # G9348188


product price: $6.35
/ea
Sold in multiples of 2 for $12.70

Key Features

Header
Danger
Legend
Body harness required for entry
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0516-RD_10X7
Zoro #
G9348188
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Body Harness Danger Reflective Label
Header
Danger
Legend
Body harness required for entry
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Language
English
Material
Vinyl
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Shape
Rectangle
Write on Surface
No
Sign Legend Background Color
White
Sign Legend Text Color
Black
Average Outdoor Durability
1 to 2 yr
State Specific Sign
No
Sign Header
Danger
Graffiti Resistant
Yes
Glow In The Dark
No
Sign Legend Style
Text
Maximum Service Temperature
130 Degrees F
ANSI Standards
ANSI Z53.1-1967
Sign Format
Traditional OSHA
Anti-Slip Surface
No
Sign Header Style
Text
Outdoor Life Expectancy
1 to 2 yr
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
65 Degrees F
Protective Coating
Clear Film Laminate
Sign Header Text Color
White
Mirror Print
No
Corrosion Resistant
No
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Sign Legend
Body Harness Required For Entry
Number of Printed Sides
1
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Black, Red, White
Abrasion Resistant
No
Adhesive Type
Acrylic
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Flexible
Product Type
Body Harness Danger Reflective Label

Description

Body Harness Danger Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Body Harness Required For Entry, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.