Breathe Easy, Va, Enjoy Our Smoke-Free Environment Quit Now, 7x10, Non-Reflective, White
- Mfr # G-17176-ND_7x10
- Zoro # G222958360
product price:Â
$
4.95
/ea
Sold in multiples of 2 for
$9.90
Key Features
Legend
Breathe Easy, Va, Enjoy Our Smoke-Free Environment Quit Now
Height
10 in
Sign Material
Face
Sign Mounting Style
Adhesive
Sign Background Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G-17176-ND_7x10
- Zoro #
- G222958360
- UPC #
- -
- Country of Origin
- United States
- Legend
- Breathe Easy, Va, Enjoy Our Smoke-Free Environment Quit Now
- Sign Material
- Face
- Sign Mounting Style
- Adhesive
- Sign Background Color
- White
- Retroreflective Grade
- Non-Reflective
- Glow-in-the-Dark
- No
- UV Resistant
- Yes
- Double Sided
- No
Dimensions
- Width
- 7 in
- Height
- 10 in
- Thickness
- 0.004 in
- Length
- 0.5 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.