Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Breathing Apparatus Caution Reflective Label, 3 1/2 in Height, 5 in Width, Reflective Sheeting

  • Mfr # LCU3-0176-RD_5x3.5

  • Zoro # G4830537


product price: $4.15
/ea
Sold in multiples of 3 for $12.45

Key Features

Header
Caution
Legend
Wear Breathing Apparatus In This Area
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0176-RD_5x3.5
Zoro #
G4830537
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Breathing Apparatus Caution Reflective Label
Header
Caution
Legend
Wear Breathing Apparatus In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Subject Matter
Personal Protection
Material
Self-Adhesive Vinyl
Legend/Background Color
Black/Yellow
Legend Style
Text
Language
English
Mounting Style
Self-Adhesive
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Style
Symbol and Text
Maximum Viewing Distance - Favorable Conditions
15 ft
Maximum Service Temperature
130 Degrees F
Sign Header
Caution
Material Properties
Flexible
Protective Coating
No Protective Coating
Mounting Pattern
No Mounting Holes
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Sign Format
ANSI/OSHA Format
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Sign Header Style
Text
Adhesive Type
Acrylic
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Text Color
Black
Sign Legend Background Color
Yellow
Minimum Application Temperature
65 Degrees F
Number of Printed Sides
1
Graffiti Resistant
No
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Sign Header Text Color
Yellow
Sign Legend
Wear Breathing Apparatus In This Area
Average Outdoor Durability
1 yr
State Specific Sign
No
Corrosion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Anti-Slip Surface
No
Abrasion Resistant
No
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Sign Header Background Color
Black
Write on Surface
No
Adhesive Style
Permanent
Product Type
Breathing Apparatus Caution Reflective Label

Description

Breathing Apparatus Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Wear Breathing Apparatus In This Area, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.