Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Breathing Apparatus Caution Reflective Label, 7 in Height, 10 in Width, Reflective Sheeting

  • Mfr # LCU3-0424-RD_10x7

  • Zoro # G4297161


product price: $3.45
/ea
Sold in multiples of 3 for $10.35

Key Features

Header
Caution
Legend
Wear Approved Breathing Apparatus Beyond This Point
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0424-RD_10x7
Zoro #
G4297161
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Breathing Apparatus Caution Reflective Label
Header
Caution
Legend
Wear Approved Breathing Apparatus Beyond This Point
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black
Subject Matter
Personal Protection
Legend Color
Black
Legend Style
Text
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Background Color
Yellow
Legend/Background Color
Black/Yellow
Double-Sided
No
Header Legend Color
Yellow
Mounting Style
Adhesive-Backed
Material
Vinyl
OSHA Compliant
Yes
Language
English
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Sign Legend Style
Text
ANSI 969 Compliant
No
Sign Header Background Color
Black
Sign Legend
Wear Approved Breathing Apparatus Beyond This Point
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Mounting Location
Wall
Material Properties
Flexible
Glow In The Dark
No
Sign Legend Background Color
Yellow
Protective Coating
Clear Film Laminate
Average Outdoor Durability
1 to 2 yr
Anti-Slip Surface
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Service Temperature
130 Degrees F
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI Standards
ANSI Z53.1-1967
Adhesive Style
Permanent
Indoor/Outdoor Usage
Indoor Only
Minimum Application Temperature
65 Degrees F
Graffiti Resistant
Yes
Corrosion Resistant
No
Adhesive Type
Acrylic
Sign Header Text Color
Yellow
Sign Header
Caution
Outdoor Life Expectancy
1 to 2 yr
Metal Detectable
No
Number of Printed Sides
1
Mirror Print
No
Abrasion Resistant
No
Sign Format
Traditional OSHA
Sign Header Style
Text
Write on Surface
No
Mounting Pattern
No Mounting Holes

Description

Breathing Apparatus Caution Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Wear Approved Breathing Apparatus Beyond This Point, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.