Buckle Up Traffic Sign, 24 in Height, 18 in Width, Aluminum, Vertical Rectangle, English

  • Mfr # SB-011-18HA

  • Zoro # G4887276


product price:  $46.19
/ea

Key Features

Header
No Header
Legend
Buckle Up! It's For Them Too
Width
18 in
Height
24 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SB-011-18HA
Zoro #
G4887276
UPC #
849362015518
Country of Origin
United States

Dimensions

Width
18 in
Height
24 in
Thickness
0.080 in
Mounting Hole Dia.
0.375 in

Details

Item
Buckle Up Traffic Sign
Header
No Header
Legend
Buckle Up! It's For Them Too
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Black/White
Legend Color
Black
Sign Legend Color
Black
Double-Sided
No
Language
English
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Legend Style
Symbol and Text
Symbol
Family and Seat Belt
Material
Aluminum
MUTCD Code
B-2
Operating Temp. Range
-30 Degrees to 200 Degrees F
Subject Matter
Driver Safety
Background Color
White
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Outdoor
Sign Properties
Rigid
Sign Legend
Buckle Up! It's For Them Too
Sign Mounting Hardware Included
No
Sign Legend Style
Symbol, Text
Sign Header
No Header
Mounting Hole Distance Center to Center
21 in
Protective Coating
Clear Film Laminate
State Specific Sign
No
Number of Printed Sides
1
MUTCD Compliant Sign
No
Average Outdoor Durability
5 to 8 yr.
Holes on 1 in. Centers
Yes
Includes Cross-Braces
No
Material Properties
Roll Up

Description

Buckle Up Traffic Sign, Height 24 in, Width 18 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.