Bump Traffic Sign, 18 in H, 18 in W, Aluminum, Diamond, English, T1-1334-HI_18x18

  • Mfr # T1-1334-HI_18x18
  • Zoro # G5219818
product price: 
$
34.29
/ea

Key Features

Header
No Header
Legend
Caution Bump Ahead
Width
18 in
Height
18 in
Sign Shape
Diamond
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-1334-HI_18x18
Zoro #
G5219818
UPC #
-
Country of Origin
United States
Item
Bump Traffic Sign
Header
No Header
Legend
Caution Bump Ahead
Sign Shape
Diamond
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
High-Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
No
Symbol
None
Sign Legend Color
Black
Legend Style
Text
OSHA Compliant
No
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Sign Legend Text Color
Black
Mounting Hole Distance Center to Center
18 in
Includes Cross-Braces
No
Sign Header
No Header
State Specific Sign
No
Sign Legend
Caution Bump Ahead
MUTCD Compliant Sign
No
Sign Properties
Rigid
Average Outdoor Durability
5 to 8 yr
Number of Printed Sides
1
Indoor/Outdoor Usage
Outdoor
Sign Legend Style
Text
Protective Coating
Clear Film Laminate
Holes on 1 in. Centers
Yes
Sign Mounting Hardware Included
No
Material Properties
Roll Up

Dimensions

Width
18 in
Height
18 in
Thickness
0.08 in
Mounting Hole Dia.
0.375 in

Description

Bump Traffic Sign, Height 18 in, Width 18 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Diamond

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.