Buried Cable Caution Reflective Label, 10 in H, 14 in W, English, LCU3-0132-RD_14x10

  • Mfr # LCU3-0132-RD_14x10

  • Zoro # G4833197


product price:  $6.85
/ea
Sold in multiples of 2 for $13.70

Key Features

Header
Caution
Legend
Buried Cable Call Before Digging ____-____-____
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0132-RD_14x10
Zoro #
G4833197
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Buried Cable Caution Reflective Label
Header
Caution
Legend
Buried Cable Call Before Digging ____-____-____
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Self-Adhesive Vinyl
Language
English
Legend Style
Text
Mounting Style
Self-Adhesive
Legend/Background Color
Black/Yellow
Subject Matter
Electrical Hazard
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Protective Coating
Clear Film Laminate
Sign Header
Caution
OSHA Regulations
OSHA 29 CFR 1910.145
State Specific Sign
No
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
130 Degrees F
Sign Legend
Buried Cable Call Before Digging ____-____-____
Adhesive Style
Permanent
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Mounting Pattern
No Mounting Holes
Abrasion Resistant
No
Outdoor Life Expectancy
1 to 2 yr
Glow In The Dark
No
Average Outdoor Durability
1 to 2 yr
Sign Legend Style
Symbol and Text
Sign Header Background Color
Black
Sign Format
ANSI/OSHA Format
Corrosion Resistant
No
Sign Legend Background Color
Yellow
Number of Printed Sides
1
Sign Header Style
Text
Metal Detectable
No
Adhesive Type
Acrylic
Anti-Slip Surface
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Legend Text Color
Black
Minimum Application Temperature
65 Degrees F
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Material Properties
Flexible
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Sign Header Text Color
Yellow
Product Type
Buried Cable Caution Reflective Label

Description

Buried Cable Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Buried Cable Call Before Digging ____-____-____, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.