Buried Cable Caution Reflective Label, 3 1/2 in H, 5 in W, English, LCU3-0132-RD_5x3.5

  • Mfr # LCU3-0132-RD_5x3.5

  • Zoro # G4833179


product price:  $3.99
/ea
Sold in multiples of 3 for $11.97

Key Features

Header
Caution
Legend
Buried Cable Call Before Digging ____-____-____
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0132-RD_5x3.5
Zoro #
G4833179
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Buried Cable Caution Reflective Label
Header
Caution
Legend
Buried Cable Call Before Digging ____-____-____
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Material
Self-Adhesive Vinyl
Subject Matter
Electrical Hazard
Mounting Style
Self-Adhesive
Language
English
Legend Style
Text
Legend/Background Color
Black/Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
State Specific Sign
No
Glow In The Dark
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Average Outdoor Durability
1 yr
ANSI 969 Compliant
No
Material Properties
Flexible
Sign Header Text Color
Yellow
Minimum Service Temperature
-40 Degrees F
Sign Header
Caution
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Mirror Print
No
Number of Printed Sides
1
Outdoor Life Expectancy
Not Outdoor Rated
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
No
Protective Coating
No Protective Coating
Sign Legend
Buried Cable Call Before Digging ____-____-____
Adhesive Style
Permanent
Sign Format
ANSI/OSHA Format
Metal Detectable
No
Sign Header Style
Text
Sign Mounting Location
Wall
Adhesive Type
Acrylic
Corrosion Resistant
No
Sign Legend Style
Symbol and Text
Sign Legend Text Color
Black
Minimum Application Temperature
65 Degrees F
Anti-Slip Surface
No
Maximum Service Temperature
130 Degrees F
Abrasion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Background Color
Yellow
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Mounting Pattern
No Mounting Holes
Sign Header Background Color
Black
Product Type
Buried Cable Caution Reflective Label

Description

Buried Cable Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Buried Cable Call Before Digging ____-____-____, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.