Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Buried Cable Danger Label, 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle, English

  • Mfr # LCU4-0479-ND_5X3.5

  • Zoro # G9344189


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Key Features

Header
Danger
Legend
Buried Electrical Cables
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0479-ND_5X3.5
Zoro #
G9344189
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Buried Cable Danger Label
Header
Danger
Legend
Buried Electrical Cables
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Header Background Color
Black, Red
Operating Temp. Range
-58 Degrees to 194 Degrees F
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Double-Sided
No
Legend Style
Text
Header Legend Color
White
Sign Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Number of Printed Sides
1
Anti-Slip Surface
No
Metal Detectable
No
Sign Header
Danger
Glow In The Dark
No
State Specific Sign
No
Minimum Application Temperature
50 Degrees F
Sign Legend
Buried Electrical Cables
ANSI Standards
ANSI Z53.1-1967
Corrosion Resistant
No
Adhesive Type
Acrylic
Sign Header Style
Text
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Graffiti Resistant
No
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Sign Header Background Color
Black, Red, White
Maximum Service Temperature
210 Degrees F
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
15 ft
Mounting Pattern
No Mounting Holes
Protective Coating
No Protective Coating
Mirror Print
No
Abrasion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Text Color
White
Minimum Service Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Adhesive Style
Permanent
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Style
Text
Sign Legend Background Color
White
Average Outdoor Durability
1 yr
Sign Mounting Location
Wall
Product Type
Buried Cable Danger Label

Description

Buried Cable Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Buried Electrical Cables, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.