Buried Cable Danger Label, 7 in H, 10 in W, Polyester, Vertical, English, LCU4-0112-ND_10X7

  • Mfr # LCU4-0112-ND_10X7

  • Zoro # G8749609


product price:  $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Header
Danger
Legend
Buried Cable. Proceed With Caution. Contact Will Cause Electrocution Or Death.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0112-ND_10X7
Zoro #
G8749609
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Buried Cable Danger Label
Header
Danger
Legend
Buried Cable. Proceed With Caution. Contact Will Cause Electrocution Or Death.
Sign Shape
Vertical Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Header Background Color
Red, Yellow
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
Operating Temp. Range
-58 Degrees to 194 Degrees F
Legend Style
Symbol and Text
Sign Legend Text Color
Black
Corrosion Resistant
No
Number of Printed Sides
1
Sign Legend Background Color
White
Outdoor Life Expectancy
1 to 2 yr
Material Properties
Flexible
Adhesive Style
Permanent
Minimum Application Temperature
50 Degrees F
Anti-Slip Surface
No
State Specific Sign
No
Sign Legend
Buried Cable. Proceed With Caution. Contact Will Cause Electrocution Or Death.
Mounting Pattern
No Mounting Holes
Write on Surface
No
Mirror Print
No
Protective Coating
Clear Film Laminate
Metal Detectable
No
Average Outdoor Durability
1 to 2 yr
Sign Format
ANSI/OSHA Format
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header Text Color
White
Maximum Service Temperature
210 Degrees F
Sign Mounting Location
Wall
Sign Header
Danger
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Background Color
Red, Yellow
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Glow In The Dark
No
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Adhesive Type
Acrylic
Sign Legend Style
Symbol and Text
Sign Header Style
Symbol and Text
Product Type
Buried Cable Danger Label

Description

Buried Cable Danger Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Buried Cable. Proceed With Caution. Contact Will Cause Electrocution Or Death., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.