Buried Cable Danger Label, 7 in H, 10 in W, Polyester, Vertical, English, LCU4-0351-ND_10X7

  • Mfr # LCU4-0351-ND_10X7

  • Zoro # G9329437


product price:  $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Header
Danger
Legend
Buried Cable
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0351-ND_10X7
Zoro #
G9329437
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Buried Cable Danger Label
Header
Danger
Legend
Buried Cable
Sign Shape
Vertical Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Operating Temp. Range
-58 Degrees to 194 Degrees F
ANSI Compliant
Yes
Header Background Color
Black, Red
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Legend Color
White
Double-Sided
No
Sign Legend Color
Black
Sign Legend Text Color
Black
Corrosion Resistant
No
Glow In The Dark
No
ANSI Standards
ANSI Z53.1-1967
Minimum Service Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Sign Header
Danger
Outdoor Life Expectancy
1 to 2 yr
Sign Header Text Color
White
Metal Detectable
No
Sign Legend Background Color
White
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Service Temperature
210 Degrees F
Material Properties
Flexible
Protective Coating
Clear Film Laminate
Abrasion Resistant
No
Write on Surface
No
Average Outdoor Durability
1 to 2 yr
Sign Legend Style
Text
Sign Legend
Buried Cable
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Background Color
Black, Red, White
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
Sign Header Style
Text
Anti-Slip Surface
No
State Specific Sign
No
Minimum Application Temperature
50 Degrees F
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Adhesive Style
Permanent
Mounting Pattern
No Mounting Holes
Mirror Print
No
Graffiti Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Buried Cable Danger Label

Description

Buried Cable Danger Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Buried Cable, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.