Zoro Homepage

Buried Cable Danger Label, 7 in Height, 10 in Width, Polyester, Vertical Rectangle, English

  • Mfr # LCU4-0479-ND_10X7

  • Zoro # G9344286


product price: $4.55
/ea
Sold in multiples of 2 for $9.10

Key Features

Header
Danger
Legend
Buried Electrical Cables
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0479-ND_10X7
Zoro #
G9344286
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Buried Cable Danger Label
Header
Danger
Legend
Buried Electrical Cables
Sign Shape
Vertical Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Double-Sided
No
Operating Temp. Range
-58 Degrees to 194 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Color
Black
Header Legend Color
White
Header Background Color
Black, Red
Legend Style
Text
ANSI Compliant
Yes
Sign Legend Text Color
Black
Sign Header
Danger
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Number of Printed Sides
1
Sign Format
Traditional OSHA
Mirror Print
No
Adhesive Style
Permanent
Sign Header Text Color
White
Maximum Viewing Distance - Favorable Conditions
20 ft
Mounting Pattern
No Mounting Holes
Outdoor Life Expectancy
1 to 2 yr
State Specific Sign
No
Protective Coating
Clear Film Laminate
Write on Surface
No
Material Properties
Flexible
Abrasion Resistant
No
Sign Header Style
Text
Corrosion Resistant
No
Sign Legend Background Color
White
Metal Detectable
No
Glow In The Dark
No
Sign Legend Style
Text
Sign Header Background Color
Black, Red, White
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Anti-Slip Surface
No
Graffiti Resistant
Yes
Maximum Service Temperature
210 Degrees F
ANSI Standards
ANSI Z53.1-1967
Adhesive Type
Acrylic
Sign Mounting Location
Wall
Sign Legend
Buried Electrical Cables
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
1 to 2 yr
Minimum Application Temperature
50 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Buried Cable Danger Label

Description

Buried Cable Danger Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Buried Electrical Cables, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.