Shop LYLE

Bus Staging Area Parking Sign, 12" x 18, T1-1335-DG_18x12

  • Mfr # T1-1335-DG_18x12
  • Zoro # G5277148

product price: 
$
29.15
/ea

Key Features

Header
No Header
Legend
Caution Bus Staging Area
Width
18 in
Height
12"
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-1335-DG_18x12
Zoro #
G5277148
UPC #
-
Country of Origin
United States
Item
Bus Staging Area Parking Sign
Header
No Header
Legend
Caution Bus Staging Area
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Diamond
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
No
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
No
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
Legend Style
Text
Symbol
None
Sign Legend Color
Black
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Sign Legend Text Color
Black
Sign Legend
Caution Bus Staging Area
Average Outdoor Durability
8 to 10 yr.
Number of Printed Sides
1
Sign Mounting Hardware Included
No
Includes Cross-Braces
No
Sign Header
No Header
Sign Legend Style
Text
Holes on 1 in. Centers
Yes
Protective Coating
Clear Film Laminate
MUTCD Compliant Sign
No
Mounting Hole Distance Center to Center
9 in
State Specific Sign
No
Indoor/Outdoor Usage
Outdoor
Sign Properties
Rigid
Material Properties
Roll Up

Dimensions

Width
18 in
Height
12"
Thickness
0.063 in
Mounting Hole Dia.
0.375 in

Description

Bus Staging Area Parking Sign, Height 12 in, Width 18 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Horizontal Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.