Bus Stop, 18x24, Engineer Grade, White

  • Mfr # G-10097-EG_18x24
  • Zoro # G722960764
product price: 
$
36.49
/ea

Key Features

Legend
Bus Stop
Width
18 in
Height
24 in
Sign Material
Aluminum
Sign Mounting Style
Post Mount
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G-10097-EG_18x24
Zoro #
G722960764
UPC #
-
Country of Origin
United States

Dimensions

Width
18 in
Height
24 in
Thickness
0.080 in
Length
0.5 in

Details

Legend
Bus Stop
Sign Material
Aluminum
Sign Mounting Style
Post Mount
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Double Sided
No
Color
White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.