Shop LYLE
See all product information
Create Account
California Proposition 65 Warning Diesel, 10x7, Non-Reflective, White
- Mfr # G-1656-NA_10x7
- Zoro # G522953478
product price:Â
$
6.89
/ea
Sold in multiples of 2 for
$13.78
Key Features
Legend
California Proposition 65 Warning Diesel
Height
7 in
Sign Material
Aluminum
Sign Mounting Style
Post Mount
Sign Background Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G-1656-NA_10x7
- Zoro #
- G522953478
- UPC #
- -
- Country of Origin
- United States
- Legend
- California Proposition 65 Warning Diesel
- Sign Material
- Aluminum
- Sign Mounting Style
- Post Mount
- Sign Background Color
- White
- Retroreflective Grade
- Non-Reflective
- Glow-in-the-Dark
- No
- UV Resistant
- Yes
- Double Sided
- No
Dimensions
- Width
- 10 in
- Height
- 7 in
- Thickness
- 0.040 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.