Car Pool Parking Sign, 18" x 12, T1-1314-HI_12x18

  • Mfr # T1-1314-HI_12x18

  • Zoro # G5272589


product price:  $18.79
/ea

Key Features

Header
No Header
Legend
Company Car Pool Parking Only
Width
12"
Height
18"
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T1-1314-HI_12x18
Zoro #
G5272589
UPC #
-
Country of Origin
United States

Dimensions

Width
12"
Height
18"
Thickness
0.063 in
Mounting Hole Dia.
0.375 in

Details

Item
Carpool Parking Sign
Header
No Header
Legend
Company Car Pool Parking Only
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
No
Double-Sided
No
Legend Style
Text
Symbol
None
Sign Legend Color
Green
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Sign Legend Text Color
Green
Number of Printed Sides
1
Indoor/Outdoor Usage
Outdoor
Sign Header
No Header
Sign Legend
Company Car Pool Parking Only
State Specific Sign
No
Includes Cross-Braces
No
Holes on 1 in. Centers
Yes
Sign Properties
Rigid
Mounting Hole Distance Center to Center
15 in
Protective Coating
Clear Film Laminate
MUTCD Compliant Sign
No
Sign Mounting Hardware Included
No
Sign Legend Style
Text
Average Outdoor Durability
5 to 8 yr.
Material Properties
Roll Up

Description

Car Pool Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.