Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbon Dioxide Caution Reflective Label, 10 in Height, 14 in Width, Reflective Sheeting, English

  • Mfr # LCU3-0093-RD_14x10

  • Zoro # G4835470


product price: $7.59
/ea
Sold in multiples of 2 for $15.18

Key Features

Legend
Carbon Dioxide Gas Discharge Into Nearby Space Can Collect Here When Alarm Operates, Vacate Immediately Carbon Dioxide Gas Can Cause Injury or Death
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0093-RD_14x10
Zoro #
G4835470
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Carbon Dioxide Caution Reflective Label
Legend
Carbon Dioxide Gas Discharge Into Nearby Space Can Collect Here When Alarm Operates, Vacate Immediately Carbon Dioxide Gas Can Cause Injury or Death
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Subject Matter
Chemical and Hazardous Materials
Language
English
Material
Self-Adhesive Vinyl
Mounting Style
Self-Adhesive
Legend Style
Text
Legend/Background Color
Black/Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Mounting Pattern
No Mounting Holes
State Specific Sign
No
Average Outdoor Durability
1 to 2 yr
Abrasion Resistant
No
Metal Detectable
No
Sign Header Background Color
Yellow
Adhesive Type
Acrylic
Protective Coating
Clear Film Laminate
Graffiti Resistant
Yes
Material Properties
Flexible
Maximum Service Temperature
130 Degrees F
Glow In The Dark
No
Sign Legend Style
Symbol and Text
ANSI 969 Compliant
No
Sign Header
Caution
Outdoor Life Expectancy
1 to 2 yr
Sign Legend Background Color
White
Adhesive Style
Permanent
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend
Carbon Dioxide Gas Discharge Into Nearby Space Can Collect Here. When Alarm Operates, Vacate Immediately. Carbon Dioxide Gas Can Cause Injury Or Death.
Sign Format
ANSI/OSHA Format
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Write on Surface
No
Sign Header Text Color
Black
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Minimum Application Temperature
65 Degrees F
Corrosion Resistant
No
Sign Header Style
Symbol and Text
Sign Mounting Location
Wall
Number of Printed Sides
1
Anti-Slip Surface
No
Product Type
Carbon Dioxide Caution Reflective Label

Description

Carbon Dioxide Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Carbon Dioxide Gas Discharge Into Nearby Space Can Collect Here. When Alarm Operates, Vacate Immediately. Carbon Dioxide Gas Can Cause Injury Or Death., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.